Shop All Wheelchair Accessories
Battery Clerk
AJC® ActiveCare Spitfire Scout 3 Wheel 12V 12Ah Wheelchair Battery
Mfr # ACTIVECARE MEDICAL-SPITFIRE SCOUT 3 WHE
Zoro # G804912728
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Clerk
- MFR # ACTIVECARE MEDICAL-SPITFIRE SCOUT 3 WHE
- Zoro # G804912728
- Country of Origin China
- Category Wheelchair Accessories
Description
Ajc activecare spitfire scout 3 wheel 12v 12ah wheelchair battery features: ajc brand replacement compatible with a activecare spitfire scout 3 wheel wheelchair battery voltage: 12 (12 volts) capacity: 12ah terminals: f2 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 3.91 inches height: 3.8 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by activecare.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Elastic Bandage, 2-in x 5 yds Stretched Length (A620)
- SAFETY 1ST/DOREL LiftLockSwing Gate (GA048TAP2)
- CREST HEALTHCARE Deluxe Pull Cord Station (5700)
- MEDI-FIRST Adhesive Bandage, Fabric, PK100, Color: Beige (66133)
- BATTERY CLERK AJC® MK ES7-12 T2 12V 7Ah Wheelchair Battery (MK-ES7-12 T2)
- BATTERY CLERK AJC® Universal Power UB12350 Group U1 Sealed AGM 12 Volt 35 Ah 35Ah Battery (AJC-D35S-B-0-145232)
- BATTERY CLERK AJC® Amstron AP-1270F1 12V 7.5Ah Wheelchair Battery (AJC-D7.5S-N-0-131424)
- BATTERY CLERK AJC Bruno Stair Lifts 12V 8Ah Wheelchair Battery (AJC-D8S-I-0-115937)
- BATTERY CLERK AJC® Pride Go-Go Elite Traveller Scooter - 4 Wheel 12V 12Ah Battery (PRIDE MOBILITY-GO-GO ELITE TRAVELLER -)
- BATTERY CLERK AJC® MK M12260 SLD M (12V 26AH) 12V 26Ah Wheelchair Battery (AJC-D26S-B-0-144883)
- ILC Replacement for Great Dane Chariot XL 61 Mower Battery (CHARIOT XL 61 MOWER BATTERY GREAT DANE)
- Battery Clerk Wheelchair Accessories