Shop All Disposable Specialty Batteries
Battery Clerk
AJC Acme 622 Home Alarm Alarm Replacement Battery 7Ah, 12V, F1
Mfr # AJC-D7S-V-0-186044
Zoro # G508651817
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.7 in
- Terminal Type - Batteries F1
- Battery Chemistry Sealed Lead Acid (AGM)
- Voltage 12 Volts
- Battery Capacity 7Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-D7S-V-0-186044
- Zoro # G508651817
- UPC # 688624320812
- Country of Origin Viet Nam
- Category Disposable Specialty Batteries
Dimensions
Height | 3.7 in |
Length | 5.94 in |
Width | 2.56 in |
Details
Terminal Type - Batteries | F1 |
Battery Chemistry | Sealed Lead Acid (AGM) |
Voltage | 12 Volts |
Battery Capacity | 7Ah |
Description
Features: ajc replacement compatible with acme 622 home alarm alarm battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by acme
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bobsweep BOB Pethair Battery (BOB PETHAIR)
- MICRO CONNECTORS Micro Connectors TR4-570SH-BL 1000 ft. Solid Shielded STP CAT 6A Bulk Ethernet Cable - Blue (TR4-570SH-BL)
- CTA DIGITAL iPad Mini Anti-Theft Case w/Grip Stand (PAD-ACGM)
- SMARTBOX USB Wall Adapter (SB-SBOX-P-06)
- BATTERY CLERK AJC Solex BD124 Alarm Replacement Battery 5Ah, 12V, F1 (AJC-D5S-V-0-186212)
- BATTERY CLERK AJC Simplex 72 Fire Alarm Control Panel Battery Alarm Replacement Battery 12Ah, 6V, F1 (AJC-C12S-V-0-186062)
- BATTERY CLERK AJC Altronix AL6246C Alarm Replacement Battery 7Ah, 12V, F1 (AJC-D7S-J-0-186159)
- ULTRALAST Battery 3.7 Volt Lithium Ion Ultralast PDA Battery (PDA-91LI)
- DANTONA Battery 6 Volt Nickel Cadmium Dantona Power Tool Battery (TOOL-212)
- DENAQ Battery 11.1 Volt Lithium Ion Denaq Laptop/Tablet AC Battery (NM-T54FJ)
- DURACELL Duracell® Specialty Alkaline Battery (MN21B4PK)
- Battery Clerk Disposable Specialty Batteries