Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC Access SLA640 6V 4.5Ah Sealed Lead Acid Battery
Mfr # AJC-C4.5S-C-0-155145
Zoro # G204908000
$20.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Clerk
- MFR # AJC-C4.5S-C-0-155145
- Zoro # G204908000
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
features: ajc brand replacement compatible with a access sla640 sealed lead acid battery voltage: 6 (6 volts) capacity: 4.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 2.8 inches width: 1.91 inches height: 4 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by access.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for Dalton Medical Primechair PC-MP3C2 Wheelchair (ML22-12GEL49)
- MIGHTY MAX BATTERY 12V 15AH F2 Battery for Zip'r Roo 3-Wheel ZIPROO AGM Wheelchair (ML15-1237568)
- ILC Replacement For ASSOCIATED, 9002A (9002A)
- GARMIN Forerunner 55 GPS Running Smartwatch Black (010-02562-00)
- BATTERY CLERK AJC® Interstate SLA1104 12V 12Ah Sealed Lead Acid Battery (INTERSTATE-SLA1104)
- BATTERY CLERK AJC® MK ES4-6SA 6V 4.5Ah Sealed Lead Acid Battery (MK-ES4-6SA)
- BATTERY CLERK AJC® APC Smart-UPS SC 420VA SC420 12V 7Ah UPS Battery (Smart-SC-420VA-SC420-APC-12V-7Ah-UPS)
- BATTERY CLERK AJC® Eagle Picher CF-6V4.5 Sealed Lead Acid - AGM - VRLA Battery (EAGLEPICHER-CF-6V4.5)
- BATTERY CLERK AJC® APC Back-UPS CS 350, BK350, BK350i, BK350Ei 12V 8Ah UPS Battery (APC-BACK-UPS CS 350)
- BATTERY CLERK AJC® ExpertPower EXP1272 12V 7Ah Sealed Lead Acid Battery (EXPERTPOWER-EXP1272)
- MIGHTY MAX BATTERY 12V 7AH Battery Replaces pxl12072 lc-r127r2p1 wp7.2-12 sh1228w 2 Pack (ML7-12MP23681121)
- Battery Clerk Sealed Lead Acid Batteries