Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® 6V 5Ah Sealed Lead Acid - AGM - VRLA Battery
Mfr # AJC BATTERY-6 VOLT 5AH
Zoro # G704908364
product price: $20.49
/ea
Sold in multiples of 2 for $40.98
$40.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC BATTERY-6 VOLT 5AH
- Zoro # G704908364
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc 6v 5ah sealed lead acid - agm - vrla battery features: ajc 6v 5ah sealed lead acid - agm - vrla battery voltage: 6 (6 volts) capacity: 5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand batteries length: 2.8 inches width: 1.91 inches height: 4 inches important:youmust re-use:your existing cabling and hardware. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for APC SmartUPS 2200VA SMT2200RM2U (MAX3965298)
- ILC Replacement for Elca Pinc-geh Battery (PINC-GEH)
- IMAK PRODUCTS IMAK® Mouse Wrist Cushion, Black (A10165)
- ILC Replacement for G-care Bak-18650c4*2 Battery (BAK-18650C4*2)
- BATTERY CLERK AJC® Tennis Tutor Pro Lite 12V 7.5Ah Tennis Ball Machine Battery (TENNIS TUTOR-PRO LITE)
- BATTERY CLERK AJC Pulmonetic Systems LTV 9 Hour External Medical Replacement Battery 35Ah, 12V, NB (AJC-D35S-J-0-190041)
- BATTERY CLERK AJC® Power-Sonic PS1290 12V 9Ah Sealed Lead Acid Battery (POWER-SONIC-PS1290)
- BATTERY CLERK AJC® Yuasa NP2.8-12 12V 3.2Ah Sealed Lead Acid Battery (YUASA-NP2.8-12)
- BATTERY CLERK AJC APC ES350 12V 3.2Ah UPS Battery (AJC-D3.4S-F-0-120314)
- BATTERY CLERK AJC® Leoch LP12-12 T2, LP 12-12 T2 12V 12Ah UPS Battery (LP12-12-T2-Leoch-12V-12Ah-UPS)
- MIGHTY MAX BATTERY YTX5L-BS Replacement Battery for GT X5L-BS Motorcycle Battery (YTX5L-BS21124)
- Battery Clerk Sealed Lead Acid Batteries