Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® 6V 4.5Ah Sealed Lead Acid - AGM - VRLA Battery
Mfr # AJC-C4.5S
Zoro # G904908133
Sold in multiples of 2 for $37.38
$37.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Clerk
- MFR # AJC-C4.5S
- Zoro # G904908133
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
features: voltage: 6 (6 volts) capacity: 4.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand batteries length: 2.8 inches width: 1.91 inches height: 4 inches important: you must re-use: your existing cabling and hardware. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Seca 959 (959 SECA)
- RACO BOX CEILING PAN 3.5"" (8292)
- MURR ELEKTRONIK IMPACT67 COMPACT MODULE, PLASTIC, Ethercat, 8 dig. In + 8 dig. Out, IMPACT67-EC DI8 DO8 (55082)
- WAVENET CAT 6E 600MHz CMR BLACK 6E04URBK4 (CAT6E-CMR-BK)
- BATTERY CLERK AJC® Eagle Picher HE-6V12.7FR 6V 12Ah Sealed Lead Acid Battery (EAGLEPICHER-HE-6V12.7FR)
- BATTERY CLERK AJC® Enersys NP55-12B 12V 55Ah Sealed Lead Acid Battery (ENERSYS-NP55-12B)
- BATTERY CLERK AJC Jump N Carry JNC105 Jump Starter Replacement Battery 22Ah, 12V, NB (AJC-D22S-R-1-144285)
- BATTERY CLERK AJC® Panasonic LC-R127R2PG1 12V 7Ah Sealed Lead Acid Battery (PANASONIC-LC-R127R2PG1)
- BATTERY CLERK AJC® Ritar 6V 5Ah 6V 4.5Ah Sealed Lead Acid Battery (6V-5Ah-Ritar-6V-4.5Ah-SLA)
- BATTERY CLERK AJC® Panasonic LC-R121R3P 12V 1.2Ah Sealed Lead Acid Battery (AJC-D1.2S-J-0-142493)
- MIGHTY MAX BATTERY 6V 1.3Ah SLA Replacement Battery for Intellipower ital PS612 (MAX3960946)
- Battery Clerk Sealed Lead Acid Batteries