Shop All Wheelchair Accessories
Battery Clerk
AJC® 21st Century Bounder Plus 23.5" Narrow Base H-Frame 12V 75Ah Battery
Mfr # BounderPlus23.5NarrowBaseHFrame21stCent
Zoro # G404912692
product price: $496.99
/ea
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # BounderPlus23.5NarrowBaseHFrame21stCent
- Zoro # G404912692
- Country of Origin China
- Category Wheelchair Accessories
Description
Ajc 21st century bounder plus 23.5" narrow base h-frame 12v 75ah battery features: ajc brand replacement compatible with a 21st century bounder plus 23.5" narrow base h-frame wheelchair battery voltage: 12 (12 volts) capacity: 75ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 10.2 inches width: 6.71 inches height: 8.7 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by 21st century.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Cherry Bomb Gel Hand Cleaner, Cherry Scent, 48 oz Pump Bottle, PK4 (ZUCBHC484)
- SAN JAMAR Bandage Dispenser, Wall-Mount (MKBD100)
- FIRST AID ONLY Adhesive Bandage, Fabric, 1 in. W, 50/Box (G121)
- CREST HEALTHCARE Infrared Pillow Speaker, for TekTone, 8-P (XT1601XEA500Z10N1)
- BATTERY CLERK AJC® Pride Go-Go Elite Traveller Scooter - 4 Wheel 12V 12Ah Battery (PRIDE MOBILITY-GO-GO ELITE TRAVELLER -)
- BATTERY CLERK AJC® Bruno Stairlifts Electra-Ride - all models 12V 8Ah Wheelchair Battery (BRUNO-STAIRLIFTS ELECTRA-RIDE - ALL MOD)
- BATTERY CLERK AJC® MK M12260 SLD M (12V 26AH) 12V 26Ah Wheelchair Battery (AJC-D26S-B-0-144883)
- BATTERY CLERK AJC® Amstron AP-1270F1 12V 7.5Ah Wheelchair Battery (AJC-D7.5S-N-0-131424)
- BATTERY CLERK AJC® MK ES7-12 T2 12V 7Ah Wheelchair Battery (MK-ES7-12 T2)
- BATTERY CLERK AJC® Universal Power UB12350 Group U1 Sealed AGM 12 Volt 35 Ah 35Ah Battery (AJC-D35S-B-0-145232)
- GRANNY JO PRODUCTS Granny Jo Products 1206 Rear Hanging Wheelchair Bag Burgundy (1206)
- Battery Clerk Wheelchair Accessories