Shop All Plain-Toe Work Boots and Shoes
Bates
Work Boots, Black, 8 in. H, Mens, 7-1/2, M, PR
Mfr # E07008
Zoro # G0399729
product price: $154.95
/pr
Free Shipping & Returns
$154.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 7.5
- Material Upper: Full-Grain Leather and Performance Nylon; Liner: Nylon Mesh; Midsole: Eva; Outsole: Slip-Resistant Rubber Lug; Shank: Nylon/TPU; Tongue: Mesh; Zipper: Nylon
- Gender Men's
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bates
- MFR # E07008
- Zoro # G0399729
- UPC # 044212066607
- Country of Origin Bangladesh
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 7.5 |
Footwear Width | M |
Height | 8 in |
Heel Height | 1/2 in |
Description
Work Boots, Footwear Style 8 in Work Boot, 7 1/2, M, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number E07008, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG SUIT Second Skin Black 02-M (ST456645)
- PIP Cut Resistant Gloves, A9 Cut Level, Uncoated, S, 1 PR (22-600S)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (105001729)
- AURALEX ACOUSTICS 2 in. SonoFlat Panels1114, 14PK (2" SonoFlat Panels1114)
- BATES Boots, Mens, 10-1/2M, Lace, Black, PR (E022141)
- BATES Boots, Composite, Mens, 11M, Desert Tan, PR (E02276)
- BATES Gore-Tex Winter Boots, Unisex, 14EW, PR (E02488)
- BATES Boots, Mens, 9-1/2EW, Lace/Zipper, Black, PR (E02348)
- BATES Boots, Composite, Mens, 10M, Desert Tan, PR (E02276)
- BATES Boots, Mens, 11-1/2EW, Lace/Zipper, Black, PR (E02348)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00538 M 120)
- Bates Plain-Toe Work Boots and Shoes