Shop All Plain-Toe Work Boots and Shoes
Bates
Work Boots, Black, 6in H, Mens, 10-1/2, EW, PR
Mfr # E07006
Zoro # G1663737
product price: $165.99
/pr
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 10.5
- Material Upper: Full-Grain Leather and Performance Nylon; Liner: Nylon Mesh; Midsole: Eva; Outsole: Slip-Resistant Rubber Lug; Shank: Nylon/TPU; Tongue: Mesh; Zipper: Nylon
- Gender Men's
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bates
- MFR # E07006
- Zoro # G1663737
- UPC # 044212066539
- Country of Origin Bangladesh
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10.5 |
Footwear Width | EW |
Height | 6 in |
Heel Height | 1/2 in |
Description
Work Boots, Footwear Style 6 in Work Boot, 10 1/2, EW, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 6 in Height, Black, Style Number E07006, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY SensaTouch, Disposable Medical Grade Gloves, 5 mil Palm, Vinyl, Powder-Free, XL, 1000 PK, Clear (5010XL)
- ZORO SELECT Tacky Mat, White, 36 x 60 In, PK4 (5KDD0)
- NMC Acetylene Gas Cylinder Shoulder Label, Pk25 (CY101AP)
- HONEYWELL SERVUS Steel-Toe Rubber Boots, Servus XTP, 15 in H, Knee, Black, Men's, Size 6 (75109/6)
- BATES Gore-Tex Winter Boots, Unisex, 14EW, PR (E02488)
- BATES Boots, Mens, 11EW, Lace/Zipper, Black, PR (E03140)
- BATES Boots, Composite, Mens, 11M, Desert Tan, PR (E02276)
- BATES Boots, Mens, 11W, Lace, Black, PR (E022141)
- BATES Boots, Mens, 12W, Lace, Black, PR (E022141)
- BATES Boots, Mens, 5-1/2B, Lace, Black, PR (E00053)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, EE, 14, Brown, PR (SE4300)
- Bates Plain-Toe Work Boots and Shoes