Shop All Plain-Toe Work Boots and Shoes
Bates
Tactical Boots, Plain, Mens, 8-1/2EW, PR
Mfr # E06608
Zoro # G6090481
product price: $119.95
/pr
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 8-1/2
- Gender Men's
- Toe Type Plain
- Footwear Style Military/Tactical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bates
- MFR # E06608
- Zoro # G6090481
- UPC # 018473120835
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8-1/2 |
Footwear Width | EW |
Heel Height | Less Than 1/2 in |
Height | 8" |
Description
Tactical Boots, Footwear Style Military/Tactical, 8-1/2, EW, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number E06608, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Gasoline 3 Dot Placard Sign, DL134UV (DL134UV)
- MCR SAFETY MCR Safety LW210 Law® LW2 Safety Glasses , Clear Lens (LW210)
- ZORO SELECT Lockout Padlock, KA, Yellow, 1-7/16"H (48JR20)
- STEINER MIG Welding Gloves, Goatskin Palm, 2XL, PR (0235-2X)
- BATES Boots, Mens, 11-1/2M, Lace, Black, PR (E022141)
- BATES Boots, Mens, 10-1/2M, Lace, Black, PR (E022141)
- BATES Boots, Composite, Mens, 10M, Desert Tan, PR (E02276)
- BATES Boots, Mens, 13W, Lace, Black, PR (E022141)
- BATES Boots, Mens, 11.5EW, Lace/Side Zip, Blk, PR (E02184)
- BATES Boots, Composite, Mens, 11M, Desert Tan, PR (E02276)
- REEBOK Athletic Shoe, W, 11 1/2, Black (RB4035)
- Bates Foot Protection