Shop All Plain-Toe Work Boots and Shoes
Bates
Tactical Boots, 14, M, Round, Black, Mens, PR
Mfr # E05146
Zoro # G6268801
product price: $114.95
/pr
Free Shipping & Returns
$114.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 14
- Material Upper: Durable Leather and Nylon; Lining: Moisture Wicking; Insole: Foam; Midsole: Lightweight Cushioned EVA; Outsole: Slip-Resistant Rubber; Heel Cup: Molded TPU; Insert: Removable Cushioned; Strobel/Cement Construction
- Gender Men's
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bates
- MFR # E05146
- Zoro # G6268801
- UPC # 884547369857
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 14 |
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Height | 6 in |
Description
Tactical Boots, Footwear Style 6 in Work Boot, 14, M, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated Yes, 6 in Height, Black, Style Number E05146, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU3-0255-RA_14x10 (LCU3-0255-RA_14x10)
- EDWARDS SIGNALING Fire Bell, Red, H 3 11/32 x L 6 x W 6 In (439D-6AW-R)
- LYLE Visitors Must Report Notice, Decal, 7"x5" (LCU5-0153-ND_7X5)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Green (LP3P-120G)
- BATES Boots, Mens, 11EW, Lace/Zipper, Black, PR (E03140)
- BATES Boots, Mens, 10-1/2M, Lace, Black, PR (E022141)
- BATES Gore-Tex Winter Boots, Unisex, 14EW, PR (E02488)
- BATES Boots, Mens, 5-1/2B, Lace, Black, PR (E00053)
- BATES Boots, Mens, 11-1/2M, Lace, Black, PR (E022141)
- BATES Boots, Mens, 13W, Lace, Black, PR (E022141)
- GEORGIA BOOT Georgia Boot OT Waterproof Work Boot (GB00521 W 120)
- Bates Plain-Toe Work Boots and Shoes