Shop All Steel Toe Boots
Bates
Size 13 Men's Military/Tactical Steel Boots, Green
Mfr # E40501
Zoro # G5859244
Free Shipping & Returns
$229.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Military/Tactical
- Gender Men's
- Size 13
- Upper Boot Material Leather/Mesh
- Oil Resisting Sole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bates
- MFR # E40501
- Zoro # G5859244
- UPC # 018464077124
- Country of Origin United States
- Category Steel Toe Boots
Dimensions
Size | 13 |
Height | 8 in |
Heel Height | Less Than 1/2 in |
Footwear Width | EW |
Description
Boots, Footwear Style Military/Tactical, 13, EW, Men's, Olive Mojave, Lace Up, Shineable Toe No, Toe Type Steel, Waterproof No, Insulated No, 8 in Height, Olive Mojave, Style Number E40501, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Aerosol Cabinet, Bench Top, 12 gal, Manual (491M59)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- ZORO SELECT Flagging Tape, Blue/Blk, 300ft x 1-3/16In (PDBBK-200)
- SEE ALL INDUSTRIES Mirror, Full Dome, Drop In, Acrylic, 24" (PVT-BAR2X2)
- TIMBERLAND PRO Size 13 W Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- TONY LAMA BOOT CO 9 Size Men's Wellington Boot Steel Work Boot , Blue (TW5010 90 EE)
- THOROGOOD SHOES Size 8-1/2 EE Men's 8 in Work Boot Steel Work Boot, Light Brown (804-4208 852E)
- GEORGIA BOOT Size 9-1/2 Men's Wellington Boot Steel Work Boot, Brown (G4673)
- WOLVERINE Size 14 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- THOROGOOD SHOES Size 9 Men's 8 in Work Boot Steel Work Boot, Brown (804-4378 9D)
- DANNER Chelsea Boot, D, 10 1/2, Brown, PR (15484-10.5D)
- Bates Steel Toe Boots