Shop All Military & Tactical Boots
Bates
Size 12 Men's Military/Tactical Composite Boots, Black
Mfr # E02272
Zoro # G4881721
product price: $199.95
/pr
Free Shipping & Returns
$199.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Military/Tactical
- Gender Men's
- Footwear Width M
- Toe Type Composite
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bates
- MFR # E02272
- Zoro # G4881721
- UPC # 018469565893
- Country of Origin China
- Category Military & Tactical Boots
Dimensions
Footwear Width | M |
Size | 12 |
Height | 8 in |
Heel Height | Less Than 1/2 in |
Description
Boots, Footwear Style Military/Tactical, 12, M, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Composite, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number E02272, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Mag Backed Env, 8-1/2 x 5-1/2 In, PK10 (81770)
- SIGNMISSION PORK RINDS DECAL sticker pork skin skins rind snack crisp fried fresh warm, D-12 Pork Rinds (D-12 Pork Rinds)
- SHOWA Cold Protection Coated Gloves, Acrylic Terry Lining, L (477L-08)
- SAFEWAZE Latitude Pro Arc Flash 7ft Single Web SRL: Steel Carabiner, Rebar Hook (020-5201)
- BATES Size 10-1/2 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- BATES Size 11 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- BATES Boots, Military/Tactical, Mens, Black, 14, PR (E03164)
- BATES Size 8 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- BATES Size 10 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- BATES Size 12 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- 5.11 Military/Tactical Boot, Size 7-1/2, PR (12417)
- Bates Military & Tactical Boots