Shop All Military & Tactical Boots
Bates
Size 12 Men's 8 in Work Boot Composite Boots, Coyote
Mfr # E04272
Zoro # G6314292
product price: $169.95
/pr
Free Shipping & Returns
$169.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 8 in Work Boot
- Gender Men's
- Toe Type Composite
- Height 8 in
- Color Coyote
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bates
- MFR # E04272
- Zoro # G6314292
- UPC # 884547403063
- Country of Origin Viet Nam
- Category Military & Tactical Boots
Dimensions
Footwear Width | EW |
Size | 12 |
Height | 8 in |
Heel Height | Less Than 1/2 in |
Footwear Size | 12 |
Description
Boots, Footwear Style 8 in Work Boot, 12, EW, Men's, Coyote, Front Lace and Side Zipper, Shineable Toe No, Toe Type Composite, Waterproof Yes, Insulated Yes, 8 in Height, Coyote, Style Number E04272, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Profile Knee Boots, Brown, Size 9, Mens, 15" H, PR (51254)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC181SWH4X002500)
- BRADY Thermal Transfer Label, White, Labels/Roll: 1000 (THT-55-423-1)
- ANSELL Microflex MF-300 Exam Gloves, 6.3 mil, Natural Rubber Latex, Powder-Free, XL (10), Natural, 100 Pack (MF-300-XL)
- BATES Size 10-1/2 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- BATES Size 11 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- BATES Size 8 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- BATES Boots, Military/Tactical, Mens, Black, 11, PR (E03180)
- BATES Gore-Tex Winter Boots, Unisex, 10-1/2M, PR (E02488)
- BATES Boots, Military/Tactical, Mens, Black, 13, PR (E03164)
- 5.11 Tactical Boots, 12, R, Coyote, Plain, Mens, PR (12393)
- Bates Military & Tactical Boots