Shop All Composite Toe Boots and Shoes
Bates
Size 11 Men's Military/Tactical Composite Boots, Black
Mfr # E02272
Zoro # G4881737
Free Shipping & Returns
$199.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Military/Tactical
- Toe Type Composite
- Gender Men's
- Color Black
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bates
- MFR # E02272
- Zoro # G4881737
- UPC # 018469565879
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Height | 8 in |
Description
Boots, Footwear Style Military/Tactical, 11, M, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Composite, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number E02272, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Reading Glasses, +2.0, Gray, Polycarbonate (K3H20G)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, XL, PR (4850XL)
- HONEYWELL SERVUS MAX Plain-Toe Women's Work Boots, PVC, Chemical-Resistant, 15 in H, Navy/Red/Black, Size 6, 1 Pair (75126/6)
- MAGID DuraMaster TB582ET Grain Leather Drivers Glove with Thinsulate Liner, XL, 12PK (TB582ET-XL)
- CAROLINA SHOE Size 9-1/2EE Men's 6 in Work Boot Composite Work Boot, Tan (CA3536)
- CAROLINA SHOE Size 14EE Men's Logger Boot Composite Work Boot, Brown (CA7522)
- AVENGER SAFETY FOOTWEAR Size 11 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- CAROLINA SHOE Size 9 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- DANNER Hiker Boot, D, 8 1/2, Brown, PR (13860-8.5D)
- DANNER Size 10 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-10.5D)
- TIMBERLAND PRO Size 7-1/2 Men's 6 in Work Boot Alloy Work Boot, Brown (85594)
- Bates Foot Protection