Shop All Military & Tactical Boots
Bates
Size 11 Men's 8 in Work Boot Composite Boots, Coyote
Mfr # E04272
Zoro # G6310792
product price: $169.95
/pr
Free Shipping & Returns
$169.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Height 8 in
- Color Coyote
- Footwear Closure Type Front Lace and Side Zipper
- Manufacturers Suggested Sole Slip Rating Better
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bates
- MFR # E04272
- Zoro # G6310792
- UPC # 884547403179
- Country of Origin Viet Nam
- Category Military & Tactical Boots
Dimensions
Size | 11 |
Footwear Width | M |
Height | 8 in |
Heel Height | Less Than 1/2 in |
Description
Boots, Footwear Style 8 in Work Boot, 11, M, Men's, Coyote, Front Lace and Side Zipper, Shineable Toe No, Toe Type Composite, Waterproof Yes, Insulated Yes, 8 in Height, Coyote, Style Number E04272, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATKINSON DYNAMICS Intercom, Master (AD-27AC)
- ACCUFORM Hazardous Waste Label, Red/Yellow, PK100, MHZW20EVC (MHZW20EVC)
- ALLEGRO INDUSTRIES Helmet, Universal, Green (NV2000HC)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, 2XL, Yellow, Trek Dry(R)/TPR (SMC-C91-012)
- BATES Size 10-1/2 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- BATES Size 12 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- BATES Size 8 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- BATES Gore-Tex Winter Boots, Unisex, 8EW, PR (E02488)
- BATES Boots, Military/Tactical, Women, Black, 6, PR (E03560)
- BATES Boots, Military/Tactical, Mens, Black, 14, PR (E03164)
- 5.11 Military/Tactical Boot, 8" H, Size 11, PR (12417)
- Bates Military & Tactical Boots