Shop All Steel Toe Boots
This Product is Discontinued
Bates
Size 11-1/2 Men's Military/Tactical Steel Boots, Green (Discontinued)
Mfr # E40501
Zoro # G7433517
Free Shipping & Returns
This Product is Discontinued
Key Features
- Footwear Style Military/Tactical
- Gender Men's
- Size 11-1/2
- Upper Boot Material Leather/Mesh
- Metal Chip Resisting Sole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bates
- MFR # E40501
- Zoro # G7433517
- UPC # 018462456518
- Country of Origin United States
- Category Steel Toe Boots
Dimensions
Size | 11-1/2 |
Height | 8 in |
Heel Height | Less Than 1/2 in |
Footwear Width | M |
Footwear Size | 11-1/2 |
Description
Boots, Footwear Style Military/Tactical, 11 1/2, M, Men's, Olive Mojave, Lace Up, Shineable Toe No, Toe Type Steel, Waterproof No, Insulated No, 8 in Height, Olive Mojave, Style Number E40501, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.