Shop All Military & Tactical Boots
Bates
Military Boot, 14, M, Olive Mojave, Mens, PR
Mfr # E40502
Zoro # G3554632
product price: $249.95
/pr
Free Shipping & Returns
$249.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Steel
- Electrical Hazard Rated No
- Outsole Material Vibram Rubber
- Midsole Material EVA
- Manufacturers Suggested Sole Slip Rating Better
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bates
- MFR # E40502
- Zoro # G3554632
- UPC # 884506207947
- Country of Origin United States
- Category Military & Tactical Boots
Dimensions
Size | 14 |
Footwear Width | M |
Height | 8 in |
Heel Height | 1/2 in |
Footwear Size | 14 |
Description
Tactical Boots, Footwear Style Military Boot, 14, M, Men's, Olive Mojave, Lace Up, Shineable Toe No, Toe Type Steel, Waterproof No, Insulated No, 8 in Height, Olive Mojave, Style Number E040502, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M A MATTING Brush Hog Mat, Charcoal 3' x 5', Smooth Backing (395135170)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 8 ft., Stainless Steel (63162-00E)
- HEROS PRIDE Belt Accessory, Nylon (1068)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E (19781)
- BATES Size 8 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- BATES Gore-Tex Winter Boots, Unisex, 8EW, PR (E02488)
- BATES Size 10-1/2 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- BATES Boots, Military/Tactical, Mens, Black, 14, PR (E03164)
- BATES Boots, Military/Tactical, Mens, Black, 13, PR (E03164)
- BATES Size 12 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- REEBOK Tactical Boots, 6in, 10W, Black, PR (RB8674)
- Bates Military & Tactical Boots