Shop All Ink and Toner Cartridges
This Product is Discontinued
Bates
Ink Refill, 1 oz., Black (Discontinued)
Mfr # AVT-9800659
Zoro # G6278356
This Product is Discontinued
Key Features
- Ink/Toner Color Black
- Capacity 1 oz
- Color Black
- Includes Brush Cap
- Packing Type Bottle with Brush Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bates
- MFR # AVT-9800659
- Zoro # G6278356
- UPC # 072803006596
- Country of Origin United States
- Category Ink and Toner Cartridges
Details
Ink/Toner Color | Black |
Capacity | 1 oz |
Item | Ink Bottles |
Color | Black |
Includes | Brush Cap |
Packing Type | Bottle with Brush Cap |
Refill(s) For | Bates Numbering Machine |
Description
Numbering Machine Ink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.