Shop All Military & Tactical Boots
Bates
Gore-Tex Winter Boots, Unisex, 10EW, PR
Mfr # E02488
Zoro # G4885124
Free Shipping & Returns
$189.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Criteria Cold-Insulated, Electrical Hazard (EH), Fair Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof
- Footwear Width EW
- Toe Type Plain
- Height 8 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bates
- MFR # E02488
- Zoro # G4885124
- UPC # 040707828835
- Country of Origin Viet Nam
- Category Military & Tactical Boots
Dimensions
Size | 10 |
Footwear Width | EW |
Height | 8 in |
Width | XW |
Overall Height | 8 in |
Size (PRINT) | 10 |
Description
Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width XW, Gender Men's, Heel Definition Flat Heel, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Size (PRINT) 10, Static Dissipative No, Toe Cap Material Not Applicable, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERGRIT 3" Stair nosing-3'0" length Black (630A-BLA3)
- NMC Danger Automatic Equipment May Start At, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (D401PB)
- OK-1 Back Support, Memory Foam Core, L (OK-1500-L)
- GSS SAFETY ONYX Surveyors Safety Vest, Black, 4XL (1513-4XL)
- BATES Gore-Tex Winter Boots, Unisex, 10-1/2M, PR (E02488)
- BATES Size 11 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- BATES Boots, Military/Tactical, Women, Black, 6, PR (E03580)
- BATES Boots, Military/Tactical, Women, Black, 6, PR (E03560)
- BATES Size 8 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- BATES Size 9 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- REEBOK Military Boots, 6in, 9-1/2M, Desert Tan, PR (RB8694)
- Bates Military & Tactical Boots