Shop All Plain-Toe Work Boots and Shoes
Bates
Boots, Womens, 9N, Lace, Black, PR
Mfr # E00752
Zoro # G5855577
product price: $154.95
/pr
Free Shipping & Returns
$154.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 9
- Gender Women's
- Toe Type Plain
- Footwear Style Military/Tactical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bates
- MFR # E00752
- Zoro # G5855577
- UPC # 046118475682
- Country of Origin United States
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | N |
Heel Height | Less Than 1/2 in |
Description
Boots, Footwear Style Military/Tactical, 9, N, Women's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E00752, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Lined Leather Driver Red Fleece, 2XL, PK12 (3150XXL)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, M, 1 PR (92723NFM)
- ALLEGRO INDUSTRIES Constant Flow Airline Respirator, 12 psi (9920)
- PORTWEST Bizflame 88/12 Iona Coverall, Med (FR94)
- BATES Boots, Composite, Mens, 10M, Desert Tan, PR (E02276)
- BATES Boots, Mens, 10-1/2M, Lace, Black, PR (E022141)
- BATES Boots, Mens, 8-1/2EW, Lace/Zipper, Black, PR (E02268)
- BATES Boots, Mens, 11-1/2M, Lace, Black, PR (E022141)
- BATES Gore-Tex Winter Boots, Unisex, 14EW, PR (E02488)
- BATES Boots, Mens, 14W, Lace, Black, PR (E022141)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR (2030-12W)
- Bates Foot Protection