Shop All Plain-Toe Work Boots and Shoes
Bates
Boots, Womens, 9M, Lace/Side Zip, Black, PR
Mfr # E02788
Zoro # G5856794
Free Shipping & Returns
$179.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 9
- Gender Women's
- Toe Type Plain
- Footwear Style Military/Tactical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bates
- MFR # E02788
- Zoro # G5856794
- UPC # 018467306887
- Country of Origin Viet Nam
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Height | 8 in |
Description
Boots, Footwear Style Military/Tactical, 9, M, Women's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number E02788, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFFALO Buffalo Tools RMAT23 Buffalo Tools 2 x 3 Foot Industrial Rubber Floor Mat (RMAT23)
- SAFETY TECHNOLOGY INTERNATIONAL Identification Reader Cover, Smoke (STI-6520-S)
- SHOWA 26" Chemical Resistant Gloves, Nitrile, M, 1 PR (NSK26-09)
- CROWN MATTING TECHNOLOGIES Anti-Fatigue Mat, Black/Yellow, 12 ft. L x (CD 0312YB)
- BATES Boots, Mens, 9-1/2EW, Lace/Zipper, Black, PR (E02348)
- BATES Boots, Mens, 11-1/2EW, Lace/Zipper, Black, PR (E02348)
- BATES Boots, Mens, 14W, Lace, Black, PR (E022141)
- BATES Boots, Composite, Mens, 11M, Desert Tan, PR (E02276)
- BATES Boots, Mens, 13W, Lace, Black, PR (E022141)
- BATES Boots, Mens, 10EW, Lace/Zipper, Black, PR (E02348)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 115)
- Bates Plain-Toe Work Boots and Shoes