Shop All Military & Tactical Boots
Bates
Boots, Military/Tactical, Women, Black, 6, PR
Mfr # E03580
Zoro # G604205976
product price: $109.99
/pr
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Non-Marking Sole Yes
- Non Metallic Upper Yes
- Shank Material Nylon
- Chemical Resisting Sole No
- Style Number E03580
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bates
- MFR # E03580
- Zoro # G604205976
- UPC # 194917855287
- Country of Origin Bangladesh
- Category Military & Tactical Boots
Dimensions
Footwear Width | M |
Height | 8 in |
Size | 6 |
Heel Height | Less Than 1/2 in |
Description
Boots, Footwear Style Military/Tactical, 6, M, Women's, Black, Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number E03580, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 14" Chemical Resistant Gloves, Butyl, XL, 1 PR (874R-10)
- RED KAP Mens Ss Navy Poplin Work Shirt, 4XL (SP24NV SS 4XL)
- HUGHES Eyewash Additive, PK4 (ADDR4PKUS)
- JLF PRO Puncture Resistant Insoles, Flexible, Size 7 - 8, White (0163US 7-8)
- BATES Size 9 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- BATES Gore-Tex Winter Boots, Unisex, 10-1/2M, PR (E02488)
- BATES Size 10-1/2 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- BATES Size 8 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- BATES Gore-Tex Winter Boots, Unisex, 8EW, PR (E02488)
- BATES Boots, Military/Tactical, Women, Black, 6, PR (E03560)
- 5.11 Tactical Boots, 9-1/2, W, Black, Plain, PR (12394)
- Bates Military & Tactical Boots