Shop All Plain-Toe Work Boots and Shoes
Bates
Boots, Military/Tactical, Women, Black, 5, PR
Mfr # E03560
Zoro # G704105053
original price:
$114.69
8% off
Free Shipping & Returns
$104.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 5
- Gender Women's
- Toe Type Plain
- Footwear Style Military/Tactical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bates
- MFR # E03560
- Zoro # G704105053
- UPC # 194917855027
- Country of Origin Bangladesh
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 5 |
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Height | 6 in |
Footwear Size | 5 |
Description
Boots, Footwear Style Military/Tactical, 5, M, Women's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number E03560, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Reflective Number Label, 0 (DWR-SINGLE-8-0)
- LYLE Reserved Parking Sign, 18" x 12, T1-1186-EG_12x18 (T1-1186-EG_12x18)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10205845)
- KISHIGO High-Visibility Vest, Black, 2XL/3XL (B120-2X-3X)
- BATES Boots, Mens, 11.5EW, Lace/Side Zip, Blk, PR (E02184)
- BATES Boots, Mens, 10-1/2M, Lace, Black, PR (E022141)
- BATES Boots, Mens, 13W, Lace, Black, PR (E022141)
- BATES Boots, Mens, 11-1/2EW, Lace/Zipper, Black, PR (E02348)
- BATES Boots, Mens, 5-1/2B, Lace, Black, PR (E00053)
- BATES Gore-Tex Winter Boots, Unisex, 14EW, PR (E02488)
- CAROLINA SHOE Work Boots, Mens, 8.5, E, Thinsulate, 8inH, PR (CA9028)
- Bates Foot Protection