Shop All Military & Tactical Boots
Bates
Boots, Military/Tactical, Mens, Black, 14, PR
Mfr # E03164
Zoro # G004206023
product price: $124.95
/pr
Free Shipping & Returns
$124.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Closure Type Side Zipper
- Height 6 in
- Toe Type Composite
- Puncture Resistant Insole No
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bates
- MFR # E03164
- Zoro # G004206023
- UPC # 194917993156
- Country of Origin Bangladesh
- Category Military & Tactical Boots
Dimensions
Height | 6 in |
Footwear Width | EW |
Size | 14 |
Heel Height | Less Than 1/2 in |
Description
Boots, Footwear Style Military/Tactical, 14, EW, Men's, Black, Side Zipper, Shineable Toe Yes, Toe Type Composite, Waterproof No, Insulated No, 6 in Height, Black, Style Number E03164, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KGS BOOT GUARD Brush-On Boot Guard, 4.5 oz. (4.5 OZ BROWN)
- STEINER Welding Jacket, 30 in L, Cotton, Snaps, Green, L (1030-L)
- IMPACTO Anti-Vibration Gloves, S, Black, PR (ST8610S)
- TILLMAN Gloves, PR, Thumb Style: Wing (13573X)
- BATES Boots, Military/Tactical, Mens, Black, 13, PR (E03164)
- BATES Size 9 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- BATES Gore-Tex Winter Boots, Unisex, 8EW, PR (E02488)
- BATES Size 10 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- BATES Boots, Military/Tactical, Women, Black, 6, PR (E03580)
- BATES Boots, Military/Tactical, Women, Black, 6, PR (E03560)
- 5.11 Tactical Boots, 11-1/2, R, Blk, Composite, PR (12416)
- Bates Military & Tactical Boots