Shop All Military & Tactical Boots
Bates
Boots, Military/Tactical, Mens, Black, 14, PR
Mfr # E03160
Zoro # G104205964
product price: $104.95
/pr
Free Shipping & Returns
$104.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Closure Type Lace Up
- Footwear Style Military/Tactical
- Color Black
- Electrical Hazard Rated Yes
- Completely Non Metallic Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bates
- MFR # E03160
- Zoro # G104205964
- UPC # 194917995303
- Country of Origin Bangladesh
- Category Military & Tactical Boots
Dimensions
Size | 14 |
Height | 6 in |
Footwear Width | EW |
Heel Height | Less Than 1/2 in |
Description
Boots, Footwear Style Military/Tactical, 14, EW, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number E03160, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZETEX Heat Resistant Finger Cots, White, PK12 (2100004)
- MAGID Safety Glasses, Clear Antifog Coating (Y50BKAFC)
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, 2XL (10027912)
- HEXARMOR Welding Sleeve, Flame Resist, Brn/Hi-Vi, S (1018-S (7))
- BATES Size 12 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- BATES Size 10 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- BATES Boots, Military/Tactical, Women, Black, 6, PR (E03560)
- BATES Size 9 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- BATES Boots, Military/Tactical, Mens, Black, 11, PR (E03180)
- BATES Boots, Military/Tactical, Mens, Black, 13, PR (E03164)
- 5.11 Tactical Boots, 9-1/2, R, Blk, Composite, PR (12416)
- Bates Military & Tactical Boots