Shop All Military & Tactical Boots
Bates
Boots, Military/Tactical, Mens, Black, 12, PR
Mfr # E03180
Zoro # G704177081
product price: $109.95
/pr
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Number E03180
- Color Black
- Last Number or Name 3180
- Outsole Material Rubber
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bates
- MFR # E03180
- Zoro # G704177081
- UPC # 194917995426
- Country of Origin Bangladesh
- Category Military & Tactical Boots
Dimensions
Footwear Width | EW |
Height | 8 in |
Size | 12 |
Heel Height | Less Than 1/2 in |
Description
Boots, Footwear Style Military/Tactical, 12, EW, Men's, Black, Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number E03180, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Jacket w/Detach Hood, Hi-Vis Yellow/Green, 3XL (4GE67)
- SAFEWAZE Latitude HD 10' Single Cable SRL: Carabiner, Snap Hook (SW8008-10)
- HORIZON MFG Horizon Mfg. Mount Anywhere Hat Rack, 5001, 3"L X 3"W X 3-3/4"H (5001**)
- CONDOR Mechanics Gloves, XL, Black, Polyester (488C32)
- BATES Size 10-1/2 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- BATES Boots, Military/Tactical, Mens, Black, 11, PR (E03180)
- BATES Boots, Military/Tactical, Women, Black, 6, PR (E03580)
- BATES Boots, Military/Tactical, Mens, Black, 13, PR (E03164)
- BATES Size 11 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- BATES Gore-Tex Winter Boots, Unisex, 8EW, PR (E02488)
- THOROGOOD SHOES PORMERIC ACADEMY CHUKKA, PR (831-6032 W 15)
- Bates Military & Tactical Boots