Shop All Military & Tactical Boots
Bates
Boots, Military/Tactical, Mens, Black, 11, PR
Mfr # E03180
Zoro # G004177088
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Material Nylon
- Oil Resisting Sole Yes
- Manufacturers Suggested Sole Slip Rating Not Rated
- Upper Boot Material All Leather
- Completely Non Metallic Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bates
- MFR # E03180
- Zoro # G004177088
- UPC # 194917995402
- Country of Origin Bangladesh
- Category Military & Tactical Boots
Dimensions
Footwear Width | EW |
Height | 8 in |
Size | 11 |
Heel Height | Less Than 1/2 in |
Description
Boots, Footwear Style Military/Tactical, 11, EW, Men's, Black, Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number E03180, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Ballistic Safety Glasses, Brown Anti-Fog, Scratch-Resistant (EE9006-02)
- HONEYWELL UVEX Safety Glasses, Blue Anti-Fog ; Polarized ; Anti-Scratch (S2951HS)
- PANDUIT Marker Plate, 316 Stainless, PK100 (MT172-C316)
- PIONEER Hi-Vis, Waterproof Polyester Safety Bomber Jacket, Yellow/Green, XL (V1130560U-XL)
- BATES Boots, Military/Tactical, Women, Black, 6, PR (E03580)
- BATES Gore-Tex Winter Boots, Unisex, 10-1/2M, PR (E02488)
- BATES Size 9 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- BATES Size 8 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- BATES Size 10-1/2 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- BATES Boots, Military/Tactical, Women, Black, 6, PR (E03560)
- 5.11 Tactical Boots, 13, R, Black, Plain, Mens, PR (12391)
- Bates Military & Tactical Boots