Shop All Plain-Toe Work Boots and Shoes
Bates
Boots, Mens, 9-1/2D, Lace, Black, PR
Mfr # E00941
Zoro # G5850844
product price: $149.95
/pr
Free Shipping & Returns
$149.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 9.5
- Material Upper: High Gloss Leather; Lining: Moisture Wicking; Midsole: TPU; Outsole: Vibram Rubber; Shank: Fiberglass; Insert: Removable Cushioned
- Gender Men's
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bates
- MFR # E00941
- Zoro # G5850844
- UPC # 046118493983
- Country of Origin United States
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9.5 |
Footwear Width | D |
Heel Height | Less Than 1/2 in |
Description
Boots, Footwear Style Military/Tactical, 9 1/2, D, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E00941, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians ERW(TM) 35 Economy Rainsuit (RS01-NSYV-3X)
- ERGODYNE GloWear 8210Z Class 2 Economy Vest, Polyester Mesh, Zipper, Orng, L/XL (21045)
- MILWAUKEE TOOL Climbing Red Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1308)
- SELLSTROM Non-Allergenic polymer Ear Plugs, Tapered Shape, Blue, 2400 PK (S23431)
- BATES Boots, Mens, 13W, Lace, Black, PR (E022141)
- BATES Boots, Mens, 11-1/2M, Lace, Black, PR (E022141)
- BATES Boots, Composite, Mens, 10M, Desert Tan, PR (E02276)
- BATES Gore-Tex Winter Boots, Unisex, 14EW, PR (E02488)
- BATES Boots, Mens, 10-1/2M, Lace, Black, PR (E022141)
- BATES Boots, Mens, 9-1/2EW, Lace/Zipper, Black, PR (E02348)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00539 W 095)
- Bates Foot Protection