Shop All Plain-Toe Work Boots and Shoes
Bates
Boots, Mens, 8M, Lace/Zipper, Black, PR
Mfr # E03140
Zoro # G4948474
product price: $164.95
/pr
Free Shipping & Returns
$164.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 8
- Material Upper: Durable Leather and Nylon; Lining: Moisture Wicking; Midsole: TPU; Outsole: Slip-Resistant Durashock; Shank: Fiberglass; Zipper: Nylon
- Gender Men's
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bates
- MFR # E03140
- Zoro # G4948474
- UPC # 018464229288
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | M |
Height | 8 in |
Heel Height | Less Than 1/2 in |
Description
Boots, Footwear Style Military/Tactical, 8, M, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number E03140, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Ovalone Alu, Body Orange, Gate Polish, S. Black, Twist (712OPN7PNKK)
- PETZL Wind Harness, Size 0 (C072DA00)
- FIBRE-METAL BY HONEYWELL Standard Headgear Replacement Suspension (3C)
- RINGERS GLOVES Tactical Glove, Size XL, Black, 10" L, PR (536-10)
- BATES Boots, Mens, 11.5EW, Lace/Side Zip, Blk, PR (E02184)
- BATES Boots, Mens, 13W, Lace, Black, PR (E022141)
- BATES Boots, Mens, 10EW, Lace/Zipper, Black, PR (E02348)
- BATES Boots, Composite, Mens, 10M, Desert Tan, PR (E02276)
- BATES Boots, Mens, 11-1/2M, Lace, Black, PR (E022141)
- BATES Boots, Mens, 9-1/2EW, Lace/Zipper, Black, PR (E02348)
- TIMBERLAND PRO Wellington Boot, M, 12, Brown, PR (TB0A1XFX214)
- Bates Foot Protection