Shop All Plain-Toe Work Boots and Shoes
Bates
Boots, Mens, 5-1/2M, Lace/Side Zip, Black, PR
Mfr # E02184
Zoro # G5851745
product price: $179.95
/pr
Free Shipping & Returns
$179.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Upper: Durable Leather; Midsole: TPU; Outsole: Rubber; Shank: Fiberglass; Insert: Removable Cushioned; Zipper: Nylon
- Gender Men's
- Toe Type Plain
- Footwear Style Military/Tactical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bates
- MFR # E02184
- Zoro # G5851745
- UPC # 018469188733
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 5.5 |
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Height | 11 in |
Description
Boots, Footwear Style Military/Tactical, 5 1/2, M, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 11 in Height, Black, Style Number E02184, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Banding Tape, Black, 1 In. W, 90 ft. L (36306)
- GUARDIAN EQUIPMENT Valve, ball, Drain Pan, 1, Assy (AP600-355-FC20)
- MCR SAFETY Chemical Resistant Glove, L, Black, PR (CP05L)
- PIG PIG Outdoor Pillow-In-A-Pan 1 pan/box 40" L x 40" W x 5" H (FLT610)
- BATES Gore-Tex Winter Boots, Unisex, 14EW, PR (E02488)
- BATES Boots, Mens, 11.5EW, Lace/Side Zip, Blk, PR (E02184)
- BATES Boots, Mens, 5-1/2B, Lace, Black, PR (E00053)
- BATES Boots, Composite, Mens, 11EW, Desert Tan, PR (E02276)
- BATES Boots, Composite, Mens, 11M, Desert Tan, PR (E02276)
- BATES Boots, Mens, 11-1/2EW, Lace/Zipper, Black, PR (E02348)
- ROCKY Outback GORE-TEX Waterproof Hiker Boot, 8WI (FQ0008723)
- Bates Plain-Toe Work Boots and Shoes