Shop All Plain-Toe Work Boots and Shoes
Bates
Boots, Mens, 4M, Lace/Side Zip, Black, PR
Mfr # E02184
Zoro # G5851711
product price: $179.95
/pr
Free Shipping & Returns
$179.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Upper: Durable Leather; Midsole: TPU; Outsole: Rubber; Shank: Fiberglass; Insert: Removable Cushioned; Zipper: Nylon
- Gender Men's
- Toe Type Plain
- Footwear Style Military/Tactical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bates
- MFR # E02184
- Zoro # G5851711
- UPC # 018469188627
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 4 |
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Height | 11 in |
Description
Boots, Footwear Style Military/Tactical, 4, M, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 11 in Height, Black, Style Number E02184, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD G60 Purple Nitrile Cut Resistant Gloves, Grey/Black, Purple Fingertips, Ambidextrous, M, 1 Pair (97431)
- NMC Emergency Shower & Eye Wash Test Record Tag, Pk25 (RPT37G)
- ZORO SELECT Flagging Tape, White/Grn, 300ft x 1-3/8In (PDWG-200)
- OCCUNOMIX 3XL T-Shirt, Hi-Vis Yellow (LUX-XSSPB-Y3X)
- BATES Boots, Mens, 8-1/2EW, Lace/Zipper, Black, PR (E02268)
- BATES Boots, Composite, Mens, 10M, Desert Tan, PR (E02276)
- BATES Boots, Composite, Mens, 11M, Desert Tan, PR (E02276)
- BATES Boots, Mens, 9-1/2EW, Lace/Zipper, Black, PR (E02348)
- BATES Boots, Mens, 13W, Lace, Black, PR (E022141)
- BATES Boots, Mens, 10EW, Lace/Zipper, Black, PR (E02348)
- REEBOK Athltc Style Work Shoes, Comp, 7-1/2M, PR (RB186)
- Bates Foot Protection