Shop All Plain-Toe Work Boots and Shoes
Bates
Boots, Mens, 4-1/2M, Lace/Side Zip, Black, PR
Mfr # E02184
Zoro # G5851727
Free Shipping & Returns
$179.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Upper: Durable Leather; Midsole: TPU; Outsole: Rubber; Shank: Fiberglass; Insert: Removable Cushioned; Zipper: Nylon
- Gender Men's
- Toe Type Plain
- Footwear Style Military/Tactical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bates
- MFR # E02184
- Zoro # G5851727
- UPC # 018469188719
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 4.5 |
Footwear Width | M |
Height | 11 in |
Heel Height | Less Than 1/2 in |
Description
Boots, Footwear Style Military/Tactical, 4 1/2, M, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 11 in Height, Black, Style Number E02184, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 2 1/2 gal Red Steel Type I Safety Can Flammables (7125110)
- ACCUFORM 22 in Height, 17 in Width, English (SP124492L)
- BRADY Pipe Marker, Sanitary Drain, 2 In.H (73925)
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, XL, 1 PR (7310-XL (10))
- BATES Boots, Mens, 8-1/2EW, Lace/Zipper, Black, PR (E02268)
- BATES Boots, Mens, 13W, Lace, Black, PR (E022141)
- BATES Boots, Mens, 11-1/2EW, Lace/Zipper, Black, PR (E02348)
- BATES Boots, Mens, 11EW, Lace/Zipper, Black, PR (E03140)
- BATES Gore-Tex Winter Boots, Unisex, 14EW, PR (E02488)
- BATES Boots, Composite, Mens, 11EW, Desert Tan, PR (E02276)
- GENUINE GRIP Work Shoes, Womens, 10.5M, Blk, Slip On, PR (470-10.5M)
- Bates Foot Protection