Shop All Plain-Toe Work Boots and Shoes
Bates
Boots, Mens, 13W, Lace, Black, PR
Mfr # E022141
Zoro # G5854387
product price: $69.95
/pr
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Toe Type Plain
- Footwear Style Military/Tactical
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bates
- MFR # E022141
- Zoro # G5854387
- UPC # 098681654063
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Footwear Size | 13 |
Description
Boots, Footwear Style Military/Tactical, 13, W, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E022141, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, 42" Cone Height, Yellow (510-Y-HIP-6W4W-2/650-RB-10)
- DIXON Constant Flow Poly Fog Nozzle, NST 1.5" (CFB150NST)
- MILWAUKEE TOOL Level 5 Cut Resistant Latex Dipped Winter Insulated Gloves - X-Large (48-73-7953)
- LYLE Visitor Parking Sign, 18" x 12, T1-1033-EG_12x18 (T1-1033-EG_12x18)
- BATES Boots, Mens, 11W, Lace, Black, PR (E022141)
- BATES Boots, Mens, 12W, Lace, Black, PR (E022141)
- BATES Boots, Mens, 10W, Lace, Black, PR (E022141)
- BATES Boots, Mens, 5-1/2B, Lace, Black, PR (E00053)
- BATES Boots, Mens, 8-1/2EW, Lace/Zipper, Black, PR (E02268)
- BATES Boots, Composite, Mens, 8M, Desert Tan, PR (E02276)
- CAROLINA SHOE Men's 8 in Work Boot Steel (505)
- Bates Plain-Toe Work Boots and Shoes