Shop All Plain-Toe Work Boots and Shoes
Bates
Boots, Mens, 13EW, Lace/Side Zip, Black, PR
Mfr # E02184
Zoro # G5852025
product price: $179.95
/pr
Free Shipping & Returns
$179.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 13
- Gender Men's
- Toe Type Plain
- Footwear Style Military/Tactical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bates
- MFR # E02184
- Zoro # G5852025
- UPC # 018473706251
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | EW |
Heel Height | Less Than 1/2 in |
Height | 11 in |
Description
Boots, Footwear Style Military/Tactical, 13, EW, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 11 in Height, Black, Style Number E02184, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex L56, Disposable Gloves, 3.5 mil Palm, Natural Rubber Latex, Powder-Free, L, 100 PK (L563)
- TILLMAN Lg Split Cow Drvrs Glv-Cd, PR (1405L)
- SIGNMISSION OSHA Sign, 5" Height, 7" x 5", Landscape, Area In Front Of This Electrical Panel Must Kept Clear F (OS-CS-D-57-L-19110)
- WOLVERINE Work Boots, Composite, Blk, Mn, 10-1/2M, PR (W10304)
- BATES Boots, Composite, Mens, 11EW, Desert Tan, PR (E02276)
- BATES Boots, Mens, 10EW, Lace/Zipper, Black, PR (E02348)
- BATES Boots, Mens, 13W, Lace, Black, PR (E022141)
- BATES Boots, Mens, 11-1/2EW, Lace/Zipper, Black, PR (E02348)
- BATES Gore-Tex Winter Boots, Unisex, 14EW, PR (E02488)
- BATES Boots, Mens, 9-1/2EW, Lace/Zipper, Black, PR (E02348)
- FLORSHEIM Oxford Shoes, Composite, Mn, 9-1/2D, PR (FS2430)
- Bates Foot Protection