Shop All Plain-Toe Work Boots and Shoes
This Product is Discontinued
Bates
Boots, Mens, 13EW, Lace, Black, PR (Discontinued)
Mfr # E02266
Zoro # G5847886
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Size 13
- Gender Men's
- Toe Type Plain
- Footwear Style Military/Tactical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bates
- MFR # E02266
- Zoro # G5847886
- UPC # 018467151036
- Country of Origin Viet Nam
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | EW |
Height | 4 in |
Heel Height | Less Than 1/2 in |
Footwear Size | 13 |
Description
Boots, Footwear Style Military/Tactical, 13, EW, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 4 in Height, Black, Style Number E02266, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.