Shop All Plain-Toe Work Boots and Shoes
Bates
Boots, Mens, 12W, Lace, Black, PR
Mfr # E022141
Zoro # G4950032
original price:
$84.99
17% off
new price: $69.95
/pr
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Toe Type Plain
- Footwear Style Military/Tactical
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bates
- MFR # E022141
- Zoro # G4950032
- UPC # 098681654056
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Footwear Size | 12 |
Description
Boots, Footwear Style Military/Tactical, 12, W, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E022141, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Emergency Alarm Sign, 24 in Height, 4 in Width, Plastic, L-Shaped, English (PSP714)
- CONDOR Wrist Support, M, Right, Black (5T546)
- SUPERIOR MARK Floor Marking Footprints, 3.5in x 10in, Yellow (IN-40-400)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Blue (19136)
- BATES Boots, Mens, 10W, Lace, Black, PR (E022141)
- BATES Boots, Mens, 13W, Lace, Black, PR (E022141)
- BATES Boots, Mens, 11W, Lace, Black, PR (E022141)
- BATES Boots, Mens, 9-1/2EW, Lace/Zipper, Black, PR (E02348)
- BATES Gore-Tex Winter Boots, Unisex, 14EW, PR (E02488)
- BATES Boots, Mens, 11-1/2EW, Lace/Zipper, Black, PR (E02348)
- 5.11 Boots, Black, 10-1/2R, Unisex, 8 in. H, PR (12336)
- Bates Foot Protection