Shop All Plain-Toe Work Boots and Shoes
Bates
Boots, Mens, 11.5EW, Lace/Side Zip, Blk, PR
Mfr # E02184
Zoro # G5852007
product price: $179.95
/pr
Free Shipping & Returns
$179.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Toe Type Plain
- Footwear Style Military/Tactical
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bates
- MFR # E02184
- Zoro # G5852007
- UPC # 018473706237
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11-1/2 |
Footwear Width | EW |
Heel Height | Less Than 1/2 in |
Height | 11 in |
Description
Boots, Footwear Style Military/Tactical, 11 1/2, EW, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 11 in Height, Black, Style Number E02184, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M P100 Paint Sanding Respirator 6000-Series (2097H2DC)
- TOUGH DUCK Insulated Coverall NY 3XL (712121)
- LACROSSE Size 13 Men's Steel Rubber Boot, Black (228260)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZOS-2X)
- BATES Boots, Composite, Mens, 8M, Desert Tan, PR (E02276)
- BATES Boots, Mens, 9-1/2EW, Lace/Zipper, Black, PR (E02348)
- BATES Boots, Composite, Mens, 11M, Desert Tan, PR (E02276)
- BATES Boots, Composite, Mens, 10M, Desert Tan, PR (E02276)
- BATES Boots, Composite, Mens, 11EW, Desert Tan, PR (E02276)
- BATES Boots, Mens, 11EW, Lace/Zipper, Black, PR (E03140)
- CAROLINA SHOE Wrk Boots, Mens, 11.5, EEEE, Insulatd, Brn, PR (CA4821)
- Bates Plain-Toe Work Boots and Shoes