Shop All Plain-Toe Work Boots and Shoes
Bates
Boots, Mens, 11-1/2M, Lace, Black, PR
Mfr # E022141
Zoro # G4949935
original price:
$84.99
5% off
new price: $79.95
/pr
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Toe Type Plain
- Footwear Style Military/Tactical
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bates
- MFR # E022141
- Zoro # G4949935
- UPC # 098681653776
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11.5 |
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Footwear Size | 11-1/2 |
Description
Boots, Footwear Style Military/Tactical, 11 1/2, M, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E022141, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Disposal Can, 1 Gal., White, Polyethylene (12161)
- 3M DBI-SALA Cell Phone Holder Pouch (9501264)
- BRADY Double Looped Lockout Cable ABS Plastic 0.19 in Dia x 2 ft L Red (170972)
- STEINER TIG Welding Gloves, Goatskin Palm, 2XL, PR (0224K-2X)
- BATES Boots, Composite, Mens, 11EW, Desert Tan, PR (E02276)
- BATES Boots, Mens, 10EW, Lace/Zipper, Black, PR (E02348)
- BATES Boots, Mens, 13W, Lace, Black, PR (E022141)
- BATES Boots, Composite, Mens, 10M, Desert Tan, PR (E02276)
- BATES Gore-Tex Winter Boots, Unisex, 14EW, PR (E02488)
- BATES Boots, Mens, 11.5EW, Lace/Side Zip, Blk, PR (E02184)
- ROCKY Original Ride Roper Western Boot, 10M (FQ0001108)
- Bates Foot Protection