Shop All Plain-Toe Work Boots and Shoes
Bates
Boots, Mens, 11-1/2EW, Lace/Zipper, Black, PR
Mfr # E02348
Zoro # G4945683
product price: $159.95
/pr
Free Shipping & Returns
$159.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Toe Type Plain
- Footwear Style Military/Tactical
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bates
- MFR # E02348
- Zoro # G4945683
- UPC # 098771537856
- Country of Origin Bangladesh
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11.5 |
Footwear Width | EW |
Height | 8 in |
Heel Height | Less Than 1/2 in |
Description
Boots, Footwear Style Military/Tactical, 11 1/2, EW, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number E02348, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENT SAFETY Life Jacket Thigh Straps, Black (139900-700-004-17)
- HEXARMOR Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog (11-12002-05)
- ISOTUNES Link 2.0 Bluetooth Earmuff, Safety Orange (IT-49)
- ANSELL Bib Apron, White, 45 In. L (56-800)
- BATES Boots, Mens, 5-1/2B, Lace, Black, PR (E00053)
- BATES Boots, Composite, Mens, 10M, Desert Tan, PR (E02276)
- BATES Boots, Mens, 8-1/2EW, Lace/Zipper, Black, PR (E02268)
- BATES Boots, Mens, 10EW, Lace/Zipper, Black, PR (E02348)
- BATES Boots, Composite, Mens, 11EW, Desert Tan, PR (E02276)
- BATES Boots, Composite, Mens, 11M, Desert Tan, PR (E02276)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Waterproof Work Boot (GB00551 W 105)
- Bates Plain-Toe Work Boots and Shoes