Shop All Plain-Toe Work Boots and Shoes
Bates
Boots, Composite, Mens, 9.5M, Desert Tan, PR
Mfr # E02276
Zoro # G5852086
product price: $159.95
/pr
Free Shipping & Returns
$159.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Desert Tan
- Gender Men's
- Toe Type Composite
- Footwear Style Military/Tactical
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bates
- MFR # E02276
- Zoro # G5852086
- UPC # 098681668138
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9.5 |
Footwear Width | M |
Height | 8 in |
Heel Height | Less Than 1/2 in |
Description
Boots, Footwear Style Military/Tactical, 9 1/2, M, Men's, Tan, Front Lace and Side Zipper, Shineable Toe No, Toe Type Composite, Waterproof No, Insulated No, 8 in Height, Desert Tan, Style Number E02276, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY NitriShield, Durashield Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 3XL, 100 PK, Blue (6001XXXL)
- 3M PROTECTA Positioning Harness, M/L, Polyester (1161305)
- BRADY Letter Label, A Thru Z, 1/2in.H, Vinyl (3410-LTR KIT)
- MEDLINE Restore with maxOAT+, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, M, 250 PK, Off-White (MIIOAT6802)
- BATES Boots, Mens, 9-1/2EW, Lace/Zipper, Black, PR (E02348)
- BATES Boots, Composite, Mens, 10M, Desert Tan, PR (E02276)
- BATES Boots, Mens, 5-1/2B, Lace, Black, PR (E00053)
- BATES Boots, Composite, Mens, 11EW, Desert Tan, PR (E02276)
- BATES Boots, Mens, 13W, Lace, Black, PR (E022141)
- BATES Boots, Mens, 14W, Lace, Black, PR (E022141)
- THOROGOOD SHOES Oxford Shoes, Composite, Men, 8-1/2M, PR (804-4320)
- Bates Plain-Toe Work Boots and Shoes