Shop All Plain-Toe Work Boots and Shoes
Bates
Boots, Composite, Mens, 8M, Desert Tan, PR
Mfr # E02276
Zoro # G5852061
product price: $159.95
/pr
Free Shipping & Returns
$159.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Desert Tan
- Gender Men's
- Toe Type Composite
- Footwear Style Military/Tactical
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bates
- MFR # E02276
- Zoro # G5852061
- UPC # 098681668107
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Height | 8 in |
Description
Boots, Footwear Style Military/Tactical, 8, M, Men's, Tan, Front Lace and Side Zipper, Shineable Toe No, Toe Type Composite, Waterproof No, Insulated No, 8 in Height, Desert Tan, Style Number E02276, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYCO Rain Overall, Yellow, XL (53624)
- HY-KO For Sale Sign 8.5" x 12", 10PK (A20603)
- GLOBAL INDUSTRIAL Nylon Hairnet, 20, Honeycomb, White, 100/Bag (708193A)
- YOUNG BROS STAMP WORKS Machine Made Number Set, 1/16in H, Gothic (01091)
- BATES Boots, Mens, 5-1/2B, Lace, Black, PR (E00053)
- BATES Boots, Mens, 11EW, Lace/Zipper, Black, PR (E03140)
- BATES Boots, Mens, 11.5EW, Lace/Side Zip, Blk, PR (E02184)
- BATES Boots, Composite, Mens, 11M, Desert Tan, PR (E02276)
- BATES Boots, Composite, Mens, 10M, Desert Tan, PR (E02276)
- BATES Boots, Mens, 14W, Lace, Black, PR (E022141)
- IRON AGE Work Boots, Comp, Brw, 6-1/2W, PR (IA0195)
- Bates Foot Protection