Shop All Plain-Toe Work Boots and Shoes
Bates
Boots, Composite, Mens, 13M, Black, PR
Mfr # E02272
Zoro # G5847922
Free Shipping & Returns
$199.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Toe Type Composite
- Footwear Style Military/Tactical
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bates
- MFR # E02272
- Zoro # G5847922
- UPC # 018469565909
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Height | 8 in |
Description
Boots, Footwear Style Military/Tactical, 13, M, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Composite, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number E02272, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grain Sheepskin Driver Gold, Size L (20-1-340-L)
- PROFLEX BY ERGODYNE Knee Pads, S, Hard Shell Style, PR (355)
- ULTRATECH Oil Eating Microbes, 25 lb., Bag (5233)
- ZING Sign, Stop Sound Horn, 18X12", HIP, 2378 (2378)
- BATES Boots, Composite, Mens, 11M, Desert Tan, PR (E02276)
- BATES Boots, Mens, 11EW, Lace/Zipper, Black, PR (E03140)
- BATES Gore-Tex Winter Boots, Unisex, 14EW, PR (E02488)
- BATES Boots, Composite, Mens, 11EW, Desert Tan, PR (E02276)
- BATES Boots, Mens, 14W, Lace, Black, PR (E022141)
- BATES Boots, Mens, 10EW, Lace/Zipper, Black, PR (E02348)
- AVENGER SAFETY FOOTWEAR Work Boots, 9, W, Black, Composite, PR (A7248-W)
- Bates Plain-Toe Work Boots and Shoes