Shop All Plain-Toe Work Boots and Shoes
Bates
Boots, Composite, Mens, 13EW, Black, PR
Mfr # E02272
Zoro # G5847974
product price: $199.95
/pr
Free Shipping & Returns
$199.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 13
- Gender Men's
- Toe Type Composite
- Footwear Style Military/Tactical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bates
- MFR # E02272
- Zoro # G5847974
- UPC # 018469565770
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | EW |
Height | 8 in |
Heel Height | Less Than 1/2 in |
Description
Boots, Footwear Style Military/Tactical, 13, EW, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Composite, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number E02272, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Durahide Cow Driver Water-Resistant Leather Work Gloves (XL, Brown) (LDCW-75-011)
- BEKINA Insoles for StepliteX/Thermolite Series Boots, Size 12 (B111/9980P912-12)
- KIMTECH Veil with Snaps, PK150 (62751)
- ACCUFORM DOT Handling Label, 4" Height, 4", MHZW36EVC (MHZW36EVC)
- BATES Boots, Mens, 10-1/2M, Lace, Black, PR (E022141)
- BATES Boots, Mens, 8-1/2EW, Lace/Zipper, Black, PR (E02268)
- BATES Boots, Mens, 11.5EW, Lace/Side Zip, Blk, PR (E02184)
- BATES Boots, Mens, 13W, Lace, Black, PR (E022141)
- BATES Boots, Mens, 10EW, Lace/Zipper, Black, PR (E02348)
- BATES Boots, Mens, 9-1/2EW, Lace/Zipper, Black, PR (E02348)
- ROCKY Men's 6 in Work Boot Composite (FQ0006167)
- Bates Foot Protection