Shop All Plain-Toe Work Boots and Shoes
Bates
Boots, Comp, Mens, 10.5EEW, Desert Tan, PR
Mfr # E02276
Zoro # G5852192
product price: $159.95
/pr
Free Shipping & Returns
$159.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Desert Tan
- Size 10.5
- Material Upper: Durable Suede Leather and Performance Nylon; Lining: Moisture Wicking Mesh; Midsole: Cushioned EVA; Outsole: Slip-Resistant Rubber; Shank: Nylon; Insert: Removable Cushioned; Cement Construction
- Gender Men's
- Toe Type Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bates
- MFR # E02276
- Zoro # G5852192
- UPC # 098681668022
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10.5 |
Footwear Width | EW |
Height | 8 in |
Heel Height | Less Than 1/2 in |
Description
Boots, Footwear Style Military/Tactical, 10 1/2, EW, Men's, Tan, Front Lace and Side Zipper, Shineable Toe No, Toe Type Composite, Waterproof No, Insulated No, 8 in Height, Desert Tan, Style Number E02276, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Size 13 Men's Steel Rubber Boot, Orange (82330)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- CONDOR Leather Drivers Gloves, Cowhide, M, PR (5NGN8)
- MIGHTY LINE Floor marking, Yellow, 2 inx2 in, Roll (MT201)
- BATES Boots, Mens, 10-1/2M, Lace, Black, PR (E022141)
- BATES Boots, Mens, 11EW, Lace/Zipper, Black, PR (E03140)
- BATES Boots, Mens, 14W, Lace, Black, PR (E022141)
- BATES Boots, Mens, 11-1/2EW, Lace/Zipper, Black, PR (E02348)
- BATES Boots, Mens, 8-1/2EW, Lace/Zipper, Black, PR (E02268)
- BATES Gore-Tex Winter Boots, Unisex, 14EW, PR (E02488)
- GENUINE GRIP Oxford Shoes, Black, Mens, 9, M, PR (7100-9M)
- Bates Foot Protection