Basys

Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome


product price: $719.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Faucet Operation Sensor
  • Material Die Cast Metal
  • Mounting Hole Center to Center Single Hole
  • Number of Holes 1
  • Height 6-15/32"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 6-15/32"
Connection Size 3/8" MPS
Spout Length 6 1/2 in
Manufacturers Warranty Length 9 yr
Water Inlet Connection Size 3/8 in
Spout Height 6 15/32 in
Hose Length 10"

Description

Item Angled Straight Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.