Shop All Decorative Mirrors
Bassett Mirror
Bassett Mirror 6357-1445EC Pie Crust Leaner Mirror - Silver Leaf
Mfr # 6357-1445EC
Zoro # G903696116
product price: $1,370.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,370.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bassett Mirror
- MFR # 6357-1445EC
- Zoro # G903696116
- UPC # 36155293820
- Country of Origin Unknown
- Category Decorative Mirrors
Description
Measures 59W x 83H inches. Solid wood frame. Scalloped-edge frame gives mirror a bold look. Beautiful silver leaf finish. Beveled glass adds depth. The Julia Leaning Wall Mirror features a beveled-glass mirror set within in a rectangular silver-leafed wood frame with a unique scalloped edge which gives the piece a bold three-dimensional presence. This high-quality mirror weighs 92 pounds.Pie Crust Leaner Mirror - Silver Leaf.
Specifications- Color: Silver Leaf
- Dimension: 59 x 83 in.
- Weight: 152 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED VISUAL PRODUCTS Poster Frame, Silver, 11 x 17 in., Acrylic (UVNSF1117)
- REGENCY Regency Legacy 30 in. High Bookcase- Mahogany (LBC3032MH)
- KNAPE & VOGT Knape & Vogt Kv8417 B20 20 In. Self-Closing 100 Lb. Full Extension Drawer Slide - Anochrome (KV8417 B20)
- DISC-O-BED Sheet, fits 2XL (50017-2)
- FLASH FURNITURE 36" Round Black Metal Framed Accent Wall Mirror (RH-M003-RD91MB-BK-GG)
- GENERAL TOOLS MIRROR Adj Inspection 1"x2" OVAL (GN558)
- LAVIVA Fully Framed 48" Soft White Mirror (313FF-4830SW)
- DESIGN TOSCANO Wadjet Egyptian Wall Mirror with Cobra Sconces (CL2558)
- BAXTON STUDIO Ohara Modern and Contemporary Black Finished Metal Accent Wall Mirror (189-11897-ZORO)
- H2H Rattan Rectangular Mirror with Galvanized Metal Frame and Hanging Rope - Silver (H22546634)
- ELK HOME 20X70-Inch Full-Length Led Mirror (LM3K-2070-PL4)
- Bassett Mirror Decorative Mirrors