Shop All Decorative Mirrors
Bassett Miror Co Inc
Bassett Mirror M4395EC 36 in. Round Radial Bone Wall Mirror; Bone
Mfr # M4395EC
Zoro # G903897223
product price: $1,152.99
/ea
Free Shipping & Returns
$1,152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bassett Miror Co Inc
- MFR # M4395EC
- Zoro # G903897223
- UPC # 36155401980
- Country of Origin China
- Category Decorative Mirrors
Description
Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space. . Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art.
Specifications- Color: Bone
- Shape: Round
- Size: 36Rd in.
- Weight: 39 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home Ultra-Soft Down Alternative Pillow - King Size (167697UZZ)
- GLOBAL INDUSTRIAL 24-1/4W x 60H Office Partition Panel, Gray (277661GY)
- HASTINGS HOME Memory Foam Chair Cushion for Dining, Kitchen, Outdoor Patio and Desk with Nonslip Back (Charcoal) (756645IQH)
- BAXTON STUDIO Parker Blue Velvet Upholstered and Gold Metal Storage Ottoman (173-11029)
- FLASH FURNITURE 16" Round Silver Metal Framed Accent Wall Mirror (HFKHD-6GD-CRE8-891315-GG)
- HOME ELEGANCE Lorenzi Collection Mirror, Black Vinyl - 28.75 x 0.75 x 38.75 in. (2220-6)
- BAXTON STUDIO Iria Modern Silver Finished Pagoda Wall Accent Mirror (150-8879)
- WAYBORN HOME FURNISHING Pine Wood Beveled Mirror Pedestal 24 in (MC01524)
- FABULAXE Sunburst Decorative Natural Rattan Wood Round Modern Boho Hanging Wall Mirror (QI004070)
- H2H Metal Octagon Wall Mirror with Frame, Metallic Silver (H22674337)
- BAXTON STUDIO Vera Modern Bohemian Natural Brown Rattan Accent Wall Mirror (211-12756-ZORO)
- Bassett Miror Co Inc Decorative Mirrors