Shop All Decorative Mirrors
Bassett Miror Co Inc
Bassett Mirror M4395 Radial Bone Wall Mirror
Mfr # M4395EC
Zoro # G603696232
product price: $913.99
/ea
Free Shipping & Returns
$913.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bassett Miror Co Inc
- MFR # M4395EC
- Zoro # G603696232
- UPC # 36155395913
- Country of Origin China
- Category Decorative Mirrors
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Specifications- Finish: Bone
- Shape: Round
- Collection: Radial Bone
- Diameter: 36"
- Weight: 39 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Standard Footrest, 17x13x3, Graphite (48121)
- CELEBRATIONS Green/White Frosted Tree Indoor Christmas Decor (B-2105F)
- FLASH FURNITURE Tablet Arm Chair, Right Hand Flip-Up, Blk, 21" W, 25.5" L, 32" H, Black (RUT-EO1-BK-RTAB-GG)
- BOSS Executive Chair, 26"L31"H, Fixed, VinylSeat, Ivy LeagueSeries (B9540-BY)
- PROTO MIRROR INSPECT CIRCLE 7/8 (PO2370)
- SOLID STORAGE SUPPLIES Ultra Brushed Black Stainless Steel Round Wall Mirror (SO2960544)
- HOLLAND BAR STOOL CO Clemson 15" x 26" Basketball Mirror (MBsktClmson)
- PROTO MIRROR INSPECT CIRCLE 2-1/4 (PO2372)
- FLASH FURNITURE Mila 22in x 65in Arched Metal Framed Wall Mirror, Gold (HMHD-23M009YBN-GLD-GG)
- SAFAVIEH Lerna Mirror, Brushed Brass (MRR3003A)
- BAXTON STUDIO Bora Modern Bohemian Natural Brown Rattan Accent Wall Mirror (211-12758-ZORO)
- Bassett Miror Co Inc Decorative Mirrors