Shop All Decorative Mirrors
Bassett Miror Co Inc
Bassett Mirror M3995 36 in. Boothbay Wall Mirror; Jute Rope
Mfr # M3995
Zoro # G203696212
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bassett Miror Co Inc
- MFR # M3995
- Zoro # G203696212
- UPC # 36155355405
- Country of Origin China
- Category Decorative Mirrors
Description
Our Boothbay Wall mirror has a classic circular shape and a braided jute rope frame. This Pan Pacific piece is the perfect addition to any nautically themed room. Materials: Natural Product. Suggested Uses: any indoor living space.
Specifications- Finish: Jute Rope
- Shape: Round
- Size: 36 in.
- Weight: 24 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON BlackPillow-Soft 2090 Leather High-Back Execu, Padded Arms, LeatherSeat, 2090Series (H2095.H.PWST11.T)
- ZORO SELECT Mini Blinds, 72" Lx 25" W, Vinyl/Metal (493P30)
- HON 36" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H682.L.S)
- ALL THINGS CEDAR Potting Bench - Clear Western Red Cedar (PB48)
- ELK HOME 20X70-Inch Full-Length Led Mirror (LM3K-2070-PL4)
- BAXTON STUDIO Weston Modern Glam and Luxe Antique Goldleaf Finished Wood Accent Wall Mirror (224-12929-ZORO)
- INFINITY INSTRUMENTS Calliope - 20” Matte Khaki Wall Mirror (20227GD-20)
- LAVIVA Fully Framed 48" White Mirror (313FF-4830W)
- SAFAVIEH 1.5 x 36 x 36 in. Sun Mirror, Silver (MIR3007C)
- UNIQUEWISE Decorative Tiered Diamond Shaped Black Metal Frame Wall Mounted Modern Mirror (QI004579)
- ERIAS 36 in. H X 30 in. W Wall Mirror (20-1240)
- Bassett Miror Co Inc Decorative Mirrors