Shop All Decorative Mirrors
Bassett Miror Co Inc
Bassett Mirror M3808 Davenport Wall Mirror
Mfr # M3808
Zoro # G603696133
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bassett Miror Co Inc
- MFR # M3808
- Zoro # G603696133
- UPC # 36155339672
- Country of Origin China
- Category Decorative Mirrors
Description
Our Davenport Wall Mirror Features A Scalloped Frame And A Grey Finish. This Piece Simple Yet Elegant And Fits Seamlessly With Surrounding decor.
Features- Our Davenport Wall Mirror Features A Scalloped Frame And A Grey Finish
- This Piece Simple Yet Elegant and Fits Seamlessly With Surrounding Decor
- Finish: Grey
- Shape: Octagon
- Collection: Belgian Luxe
- Width: 40"
- Height: 40"
- Weight: 28 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Mountain Flower, 120 in wide x 60 in high (BG-WW-MFW-120)
- BAXTON STUDIO Eridian MidCentury Modern Walnut Brown Finished Wood and Natural Rattan Queen Size Platform Bed (222-11891-ZORO)
- VIDEO MOUNT PRODUCTS Heavy Duty Vented Wall Shelf (VWS)
- HERITAGE LACE 14 x 72 in. Tea Rose Runner (TR-1472E)
- FLASH FURNITURE Gold 20in x 30in Rectangle Metal Frame Wall Mirror (HMHD-9M2999GD-GLD-GG)
- VINTIQUEWISE Galvanized Metal Framed Round Wall Mirror with Rope (QI003635.L)
- HOLLAND BAR STOOL CO Syracuse 15" x 26" Basketball Mirror (MBsktSyrcse)
- GLOBAL FURNITURE USA Global Furniture USA RILEY 1621 MIRROR Riley Silver Mirror (RILEY (1621) MIRROR)
- ERIAS 36 in. H X 30 in. W Wall Mirror (20-1240)
- ELK SIGNATURE Latham Wall Mirror, Natural (H0016-10881)
- DECOR WONDERLAND Decor Wonderland SSM526 Francisca Large Frameless Wall Mirror (SSM526)
- Bassett Miror Co Inc Decorative Mirrors